Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS205LN

by NTN
Item.#
00407793
Mfr.#
UCS205LN
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G(mm)
5
Dimensions b (mm)
1.5
Inside Diameter d (phi mm)
25
Dimension D1 (mm)
49.73
Dimension S (mm)
14.3
Dimensions a (mm)
3.2
Width B (mm)
34.1
Outside Diameter D (phi mm)
52
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Weight (kg)
0.2 (Reference)
Load Classification
For light load
Shaft Diameter (phi mm)
25
Dimensions C (mm)
17
Shape
Cylindrical bore shape
Dimensions ds (mm)
M5 x 0.8
Chamfer Dimension r1 (mm)
1 (minimum)
Dimensions S1 (mm)
19.8
Dimensions d4(mm)
33.9