Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS206LN

by NTN
Item.#
00407802
Mfr.#
UCS206LN
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer Dimension r1 (mm)
1(min)
Dimensions S1 (mm)
22.2
Dimensions d4(mm)
40.8
Dimension G(mm)
5
Dimensions b (mm)
2.05
Inside Diameter d (phi mm)
30
Dimension D1 (mm)
59.61
Dimension S (mm)
15.9
Dimensions ds (mm)
M6x0.75
Outside Diameter D (phi mm)
62
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Weight (kg)
0.33 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
30
Dimensions C (mm)
19
Dimensions a (mm)
3.2
Width B (mm)
38.1