Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS207LN

by NTN
Item.#
00407811
Mfr.#
UCS207LN
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
68.81
Dimension S (mm)
17.5
Dimensions ds (mm)
M6x0.75
Chamfer Dimension r1 (mm)
1.5(min)
Dimensions S1 (mm)
25.4
Dimensions d4(mm)
46.8
Dimension G(mm)
6
Dimensions b (mm)
2.05
Inside Diameter d (phi mm)
35
Dimensions C (mm)
20
Dimensions a (mm)
3.3
Width B (mm)
42.9
Outside Diameter D (phi mm)
72
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Weight (kg)
0.49 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
35