Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS209LN

by NTN
Item.#
00407836
Mfr.#
UCS209LN
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
32.5
Standard static Load Rating (kN)
20.4
Weight (kg)
0.7 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
45
Dimensions C (mm)
22
Dimensions a (mm)
3.5
Width B (mm)
49.2
Outside Diameter D (phi mm)
85
Dimensions d4(mm)
57.5
Dimension G(mm)
8
Dimensions b (mm)
2.05
Inside Diameter d (phi mm)
45
Dimension D1 (mm)
81.81
Dimension S (mm)
19
Dimensions ds (mm)
M8x1
Chamfer Dimension r1 (mm)
1.5(min)
Dimensions S1 (mm)
30.2