Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS210LN

by NTN
Item.#
00407845
Mfr.#
UCS210LN
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
50
Dimension D1 (mm)
86.79
Dimension S (mm)
19
Dimensions ds (mm)
M8x1
Chamfer Dimension r1 (mm)
1.5(min)
Dimensions S1 (mm)
32.6
Dimensions d4(mm)
62.4
Dimension G(mm)
9
Dimensions b (mm)
2.85
Shaft Diameter (phi mm)
50
Dimensions C (mm)
24
Dimensions a (mm)
3.7
Width B (mm)
51.6
Outside Diameter D (phi mm)
90
Standard Dynamic Load Rating (kN)
35
Standard static Load Rating (kN)
23.2
Weight (kg)
0.8 (Reference)
Load Classification
Light Load