Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS211LN

by NTN
Item.#
00407854
Mfr.#
UCS211LN
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
25
Dimensions a (mm)
4.4
Width B (mm)
55.6
Outside Diameter D (phi mm)
100
Standard Dynamic Load Rating (kN)
43.5
Standard static Load Rating (kN)
29.2
Weight (kg)
1.08 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
55
Dimension S (mm)
22.2
Dimensions ds (mm)
M8x1
Chamfer Dimension r1 (mm)
2(min)
Dimensions S1 (mm)
33.4
Dimensions d4(mm)
69
Dimension G(mm)
9
Dimensions b (mm)
2.85
Inside Diameter d (phi mm)
55
Dimension D1 (mm)
96.8