Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS212LN

by NTN
Item.#
00407863
Mfr.#
UCS212LN
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Dimension r1 (mm)
2(min)
Dimensions S1 (mm)
39.7
Dimensions d4(mm)
77
Dimension G(mm)
10
Dimensions b (mm)
2.85
Inside Diameter d (phi mm)
60
Dimension D1 (mm)
106.81
Dimension S (mm)
25.4
Dimensions ds (mm)
M10x1.25
Outside Diameter D (phi mm)
110
Standard Dynamic Load Rating (kN)
52.5
Standard static Load Rating (kN)
36
Weight (kg)
1.59 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
60
Dimensions C (mm)
27
Dimensions a (mm)
4.4
Width B (mm)
65.1