Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units F-UC205D1/LP03

by NTN
3.50 (2)
Item.#
00408651
Mfr.#
F-UC205D1/LP03
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Unit Classification
Unit for ball bearings
Load Classification
For light loads
Shaft Diameter (phi mm)
25
Material
Stainless
Bearing Number
F-UC205D1/LP03
Shape
Cylindrical bore type
Abstract
Cylindrical bore type, screw-type, Bearings with solid grease
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-02 08:34:21
Because price is reasonably cheap, it is very helpful to cost reduction.
This review is about item#00408676.
Castors for chicken movement trolleys
2
From Japan
On 2014-12-05 08:14:48
It is useful because garbage is hard to get entangled. Until the previous time, there was no oil hole in the axle. This is an important issue.
This review is about item#00408667.