Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units F-UC208D1/LP03

by NTN
3.50 (2)
Item.#
00408685
Mfr.#
F-UC208D1/LP03
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Bearing Number
F-UC208D1/LP03
Shaft Diameter (phi mm)
40
Abstract
Cylindrical bore, screw-type, solid grease bearings
Material
Stainless
Load Classification
Light Load
Unit Classification
Ball Bearings For Units
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:23:49
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#7067277.
Handle
1
From Japan
On 2014-04-02 17:41:12
It cracked at room temperature, it cracked, the second one soaked in hot water, put it in the next morning, broke up in a few months, now we use it by lightly hitting at room temperature, but it is easy to come off. It can be satisfied if there is description of how to use from the manufacturer.
This review is about item#06343407.