Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units F-UC209D1/LP03

by NTN
3.50 (2)
Item.#
00408694
Mfr.#
F-UC209D1/LP03
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Unit Classification
Ball Bearings For Units
Load Classification
Light Load
Abstract
Cylindrical bore, screw-type, solid grease bearings
Material
Stainless
Bearing Number
F-UC209D1/LP03
Shaft Diameter (phi mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-02 08:34:21
Because price is reasonably cheap, it is very helpful to cost reduction.
This review is about item#00408676.
Castors for chicken movement trolleys
2
From Japan
On 2014-12-05 08:14:48
It is useful because garbage is hard to get entangled. Until the previous time, there was no oil hole in the axle. This is an important issue.
This review is about item#00408667.