Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System

Stainless Steel Made Pillow Shape Unit Unrefuel System F-UCPM204/LP03

by NTN
Item.#
00408782
Mfr.#
F-UCPM204/LP03
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cover
None
Unit Classification
Pillow unit
Dimensions A (mm)
30
Mounting Bolt Nominal Designation
M10
Dimensions N1(mm)
14
Shaft Diameter (phi mm)
20
Bearing Number
F-UC204D1/LP03
Standard Dynamic Load Rating (kN)
9.9
Standard static Load Rating (kN)
6.65
Dimension H (mm)
33.3
Dimensions L (mm)
120
Dimension S (mm)
12.7
Weight (kg)
0.6 (Reference)
Shaft Hole Classification
Cylindrical bore (with set screws)
Load Classification
For light loads
Grease Filler Nipple
Without grease nipple
Dimension L1 (mm)
42
Dimensions H2(mm)
64
Dimensions H1 (mm)
11
Dimensions J (mm)
95
Dimensions N (mm)
12
Designation Number of the Bearing Housing
PM204
Dimensions B (mm)
31
Abstract
Cylindrical bore type, screw-type, Bearings with solid grease