Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System

Stainless Steel Made Pillow Shape Unit Unrefuel System F-UCPM205/LP03

by NTN
Item.#
00408791
Mfr.#
F-UCPM205/LP03
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cover
None
Unit Classification
Pillow Block Unit
2014 TRUSCO Published Page
1-1562
Load Classification
Light Load
Mounting Bolt Nominal Designation
M10
Dimensions N1(mm)
14
Shaft Diameter (phi mm)
25
Bearing Number
F-UC205D1/LP03
Standard Dynamic Load Rating (kN)
10.8
Standard static Load Rating (kN)
7.85
Dimension H (mm)
36.5
Dimensions L (mm)
130
Dimension S (mm)
14.3
Abstract
Cylindrical bore, screw-type, solid grease bearings
Weight (kg)
0.7 (Reference)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
30
TRUSCO Part Number
323-9365
Grease Filler Nipple
No Grease Nipple
Dimension L1 (mm)
42
Dimensions H2(mm)
70
Dimensions H1 (mm)
12
Dimensions J (mm)
105
Dimensions N (mm)
12
Designation Number of the Bearing Housing
PM205
Dimensions B (mm)
34.1
Purpose
Food machinery, packaging machinery, textile machinery, chemical machinery. Situation required clean environment. NTN stainless series not suitable for use as a low dusting vacuum bearings (NTN ultra clean bearings).
Caution
it can be used under the condition which is belong to the organic solvent (acetone, petroleum benzine and white kerosene etc)