Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System

Stainless Steel Made Pillow Shape Unit Unrefuel System F-UCPM207/LP03

by NTN
Item.#
00408816
Mfr.#
F-UCPM207/LP03
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Cover
None
Load Classification
Light Load
Mounting Bolt Nominal Designation
M14
Dimensions N1(mm)
20
Shaft Diameter (phi mm)
35
Bearing Number
F-UC207D1/LP03
Standard Dynamic Load Rating (kN)
19.7
Standard static Load Rating (kN)
15.3
Dimension H (mm)
47.6
Dimensions L (mm)
161
Dimension S (mm)
17.5
Unit Classification
Pillow Block Unit
Abstract
Cylindrical bore, screw-type, solid grease bearings
Purpose
Food machinery, packaging machinery, textile machinery, chemical machinery. Situation required clean environment. NTN stainless series not suitable for use as a low dusting vacuum bearings (NTN ultra clean bearings).
Dimensions A (mm)
38
TRUSCO Part Number
323-9381
Grease Filler Nipple
No Grease Nipple
Dimension L1 (mm)
54
Dimensions H2(mm)
92
Dimensions H1 (mm)
14
Dimensions J (mm)
127
Dimensions N (mm)
17
Designation Number of the Bearing Housing
PM207
Dimensions B (mm)
42.9
Weight (kg)
1.3 (Reference)
Shaft Hole Classification
Cylindrical bore (with set screws)
Caution
it can be used under the condition which is belong to the organic solvent (acetone, petroleum benzine and white kerosene etc)