Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System
  • Stainless Steel Made Pillow Shape Unit Unrefuel System

Stainless Steel Made Pillow Shape Unit Unrefuel System F-UCPM208/LP03

by NTN
Item.#
00408825
Mfr.#
F-UCPM208/LP03
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cover
None
TRUSCO Part Number
323-9390
Grease Filler Nipple
No Grease Nipple
Dimension L1 (mm)
52
Dimensions H2(mm)
98
Dimensions H1 (mm)
14
Dimensions J (mm)
137
Dimensions N (mm)
17
Designation Number of the Bearing Housing
PM208
Dimensions B (mm)
49.2
Weight (kg)
1.8 (Reference)
Shaft Hole Classification
Cylindrical bore (with set screws)
Abstract
Cylindrical bore, screw-type, solid grease bearings
Purpose
Food machinery, packaging machinery, textile machinery, chemical machinery. Situation required clean environment. NTN stainless series not suitable for use as a low dusting vacuum bearings (NTN ultra clean bearings).
Load Classification
Light Load
Mounting Bolt Nominal Designation
M14
Dimensions N1(mm)
20
Shaft Diameter (phi mm)
40
Bearing Number
F-UC208D1/LP03
Standard Dynamic Load Rating (kN)
22.4
Standard static Load Rating (kN)
17.8
Dimension H (mm)
49.2
Dimensions L (mm)
171
Dimension S (mm)
19
Unit Classification
Pillow Block Unit
Dimensions A (mm)
40
Caution
it can be used under the condition which is belong to the organic solvent (acetone, petroleum benzine and white kerosene etc)