Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Pillow Unit
  • Mini Pillow Unit
  • Mini Pillow Unit
  • Mini Pillow Unit

Mini Pillow Unit B-BAP1012

by NTN
4.38 (8)
Item.#
00408852
Mfr.#
B-BAP1012
Package Qty.
1PC
Ship pack of
1
4.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food packaging machinery, office machines, construction machinery, conveyor, small printing presses, tea manufacturing machine, material handling and lifting machinery, power conduction system, chemical machinery, etc.
Mounting Bolt
M5
Dimension D1 (mm)
16
Dimensions a (mm)
48
Bearing Number
B-A10-1E
Dimension d (mm)
10
Type
Pillow block unit
Bearing Name
SA10x19.8x12.20
Dimensions b (mm)
15
Dimension l (mm)
12
Dimensions w (mm)
21.8
Dimensions g (mm)
1.6
Dimensions c(mm)
36
Dimension h (mm)
11
Dimensions s (mm)
6
Housing Name
MPP10
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Formals line winder (homemade)
5
From Japan
On 2017-02-13 15:34:49
φ12 was purchased for the axis, but a smooth slip, can be satisfied at a low cost if used for light load. (However, φ12 shaft that was purchased at the same time (the hollow CN axis) for that contained the burn on the surface, could not additional machining. Caution)
This review is about item#408861.
For work
5
From Japan
On 2016-11-29 18:53:41
It looks at first glance cheesy, but us with the necessary minimum work. Since the cheap was saved.
This review is about item#408904.
Matomarimasu to use small size in the bearing.
5
From Japan
On 2016-08-26 16:29:01
Us to move smoothly without stable lubrication.
This review is about item#408877.
It was used in the home garden sieve table
5
From Japan
On 2015-09-28 22:51:19
It was fitted with a two Minipiro to sieve table previously. Two further added where movement now has satisfied becomes smoother.
This review is about item#00408861.
Of the rotating shaft support
2
From Japan
On 2014-10-27 19:18:15
It is surprisingly friction loss is large. The sound also is not quiet. Bearing unit tried to buy to try here because it is not only a big thing of more than 12 mm. Cheap price of'm glad.
This review is about item#00408852.
Maintenance jig of the wheels
3
From Japan
On 2014-09-07 17:14:24
Rotation, etc. There is no problem. It did not match to my intended use. But we were going to rotate use the SUS of the shaft Rotate the load is thought takes was not obtained by my selection mistake. The following is, I think that you want to use the UP000.
This review is about item#00408852.
Link of the lever
5
From Japan
On 2014-04-26 23:41:33
This unit is likely thing to use not secure the pyro and the shaft, use the ones that contains the bearing is always around and that point.
This review is about item#00408852.
Slide of the shaft
5
From Japan
On 2013-06-08 01:14:08
I was looking for a bearing to slide the shaft. There is plenty if you just rotate, but we slide also make it possible addition at a low cost can be manufactured the machine. I think that it is very good commodity.
This review is about item#00408852.