Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Pillow Unit
  • Mini Pillow Unit
  • Mini Pillow Unit
  • Mini Pillow Unit

Mini Pillow Unit B-BAP1720

by NTN
4.44 (9)
Item.#
00408886
Mfr.#
B-BAP1720
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
9
Housing Name
MPP17
Mounting Bolt
M8
Dimension D1 (mm)
22.4
Dimensions a (mm)
74
Bearing Number
B-A17-1E
Dimension d (mm)
17
Type
Pillow unit
Bearing Name
SA17x29.7x20.30
Dimensions b (mm)
24
Dimension l (mm)
20
Dimensions w (mm)
33.4
Dimensions g (mm)
3.2
Dimensions c(mm)
56
Dimension h (mm)
16.8
Purpose
Food packaging machinery, office machines, construction machinery, conveyor, small printing presses, tea manufacturing machine, material handling and lifting machinery, power conduction system, chemical machinery, etc.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-05-29 14:28:06
It was good as it was cheaply repairable. I will order from the next time. It is far cheaper than genuine parts
This review is about item#60768313.
Holmar wire winding machine (homemade)
5
From Japan
On 2017-02-13 15:34:49
It was purchased for the φ12 axis, but the slip is smooth, and it can be inexpensive and satisfied if it is used for light load. (However, since the surface burned into the φ12 shaft (hollow CN shaft) purchased at the same time, additional work could not be done.
This review is about item#408861.
For work
5
From Japan
On 2016-11-29 18:53:41
It looks like a chance, but it does the minimum necessary work. It was saved because it is cheap.
This review is about item#408904.
Used for bearings Used in small size.
5
From Japan
On 2016-08-26 16:29:01
It moves smoothly without lubricating steadily.
This review is about item#408877.
I used it for a table of Furui of a home garden
5
From Japan
On 2015-09-28 22:51:19
I previously attached 2 mini pillows to the Flui base. We added 2 more items this time and the movement became smoother and satisfied.
This review is about item#00408861.
Rotation axis support
2
From Japan
On 2014-10-27 19:18:15
Surprisingly the friction loss is large. The sound is not quiet. Since there are only big ones with bearings bigger than 12 mm, I bought this for trial. I am happy that the price is cheap.
This review is about item#00408852.
Wheel maintenance jig
3
From Japan
On 2014-09-07 17:14:24
Rotation etc is no problem. It did not suit my purpose of use. I planned to rotate using the shaft of SUS, but due to my selection mistake it was impossible to obtain the rotation that I thought was a load. Next time, I would like to use UP000.
This review is about item#00408852.
Lever link
5
From Japan
On 2014-04-26 23:41:33
This unit seems to be used without fixing the pillo and the shaft, please use the thing that contains the bearings in the place always turning.
This review is about item#00408852.
Shaft slide
5
From Japan
On 2013-06-08 01:14:08
I was looking for a bearing to slide the shaft. There are as many as you can rotate, but I was able to slide it, and it was inexpensive and I was able to produce a machine. I think that it is a very good product.
This review is about item#00408852.