Buy more than* S$200* and get FREE SHIPPING

  • Mini Flange Unit
  • Mini Flange Unit
  • Mini Flange Unit

Mini Flange Unit B-BAF1518

by NTN
3.60 (5)
Item.#
00408947
Mfr.#
B-BAF1518
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
63
Bearing Number
B-A15-2E
Dimension d (mm)
15
Shaft Hole Classification
Cylindrical bore type
Type
Rhombus flange type unit
Dimensions b (mm)
42
Dimension l (mm)
18
Dimension D1 (mm)
20.1
Dimensions g (mm)
3.2
Dimensions c(mm)
48
Dimensions s (mm)
7
Bearing Name
SA15x26.7x18.27
Housing Name
MPF15
Mounting Bolt
M6
Dimension D2 (mm)
32
Purpose
Food packaging machinery, office machines, construction machinery, conveyor, small printing presses, tea manufacturing machine, material handling and lifting machinery, power conduction system, chemical machinery, etc.
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Bearings of small roasting equipment
5
From Japan
On 2017-07-13 15:29:02
It was useful at very low cost and usability as much as this.
This review is about item#408983.
Rotor Bearings
4
From Japan
On 2016-08-16 17:16:39
The price is quite cheap and good. The pitch of the setscrew is narrow when mounted. It is better to be a little broader.
This review is about item#408983.
Drum bearings
1
From Japan
On 2014-07-28 07:39:05
The flange is slightly larger, which is easier to process
This review is about item#00408922.
For motor power transmission
4
From Japan
On 2014-04-07 08:24:26
It was a good product as expected. Easy to handle axis adjustment and easy to handle even if the tool precision is low.
This review is about item#00408974.
I used it as a bearing for worm gear
4
From Japan
On 2014-03-11 20:09:47
Although it is cheap and simple thing, it is used as a bearing of worm gear.
This review is about item#00408922.