Buy more than* S$200* and get FREE SHIPPING

  • Mini Flange Unit
  • Mini Flange Unit
  • Mini Flange Unit

Mini Flange Unit B-BAF608

by NTN
3.60 (5)
Item.#
00408974
Mfr.#
B-BAF608
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
8.9
Dimensions g (mm)
1.6
Dimensions c(mm)
26
Dimensions s (mm)
6
Bearing Name
SA6x11.8x8.12
Housing Name
MPF6
Mounting Bolt
M5
Dimension D2 (mm)
14
Dimensions a (mm)
36
Bearing Number
B-A6-3E
Dimension d (mm)
6
Shaft Hole Classification
Cylindrical bore type
Type
Rhombus flange type unit
Dimensions b (mm)
20
Dimension l (mm)
8
Purpose
Food packaging machinery, office machines, construction machinery, conveyor, small printing presses, tea manufacturing machine, material handling and lifting machinery, power conduction system, chemical machinery, etc.
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Bearings of small roasting equipment
5
From Japan
On 2017-07-13 15:29:02
It was useful at very low cost and usability as much as this.
This review is about item#408983.
Rotor Bearings
4
From Japan
On 2016-08-16 17:16:39
The price is quite cheap and good. The pitch of the setscrew is narrow when mounted. It is better to be a little broader.
This review is about item#408983.
Drum bearings
1
From Japan
On 2014-07-28 07:39:05
The flange is slightly larger, which is easier to process
This review is about item#00408922.
For motor power transmission
4
From Japan
On 2014-04-07 08:24:26
It was a good product as expected. Easy to handle axis adjustment and easy to handle even if the tool precision is low.
This review is about item#00408974.
I used it as a bearing for worm gear
4
From Japan
On 2014-03-11 20:09:47
Although it is cheap and simple thing, it is used as a bearing of worm gear.
This review is about item#00408922.