Buy more than* S$200* and get FREE SHIPPING

  • Zona Oil Resistant Boots
  • Zona Oil Resistant Boots
  • Zona Oil Resistant Boots

Zona Oil Resistant Boots G3

Item.#
00412012
Mfr.#
G3
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Foot Width
EE, EE
Length (cm)
In the case of external dimensions /30(26.0cm)
TKG Part Number (2015)
5-1195-0401, 5-1195-0401
Size (cm)
22.5, 22.5
Standard Weight (g/1 leg)
685(26cm), 685(26cm)
Color
black
TKG Part
4-1153-0401, 4-1153-0401