Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • With Antibacterial Cover Boots Clean Safe 303

With Antibacterial Cover Boots Clean Safe 303 -

5.00 (1)
Item.#
00412387
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
white
TKG Part
4-1153-1006, 4-1153-1006
TKG Part Number (2015)
5-1195-0806, 5-1195-0806
Size (cm)
25, 25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-03-15 19:25:44
Very easy to wear
This review is about item#00412432.