Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tough Tech White 75

Tough Tech White 75 -

Item.#
00412457
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Foot Width
EE, EE
Length (cm)
External dimensions / 19 (in the case of 26cm)
TKG Part Number (2015)
5-1195-1002, 5-1195-1002
Size (cm)
23, 23
Standard Weight (g/1 leg)
565(26cm), 565(26cm)
Material
Gum
TKG Part
4-1153-1202, 4-1153-1202