Buy more than* S$200* and get FREE SHIPPING

  • Tough Tech White 75

Tough Tech White 75 -

Item.#
00412484
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Foot Width
EE, EE
Length (cm)
External dimensions / 19 (in the case of 26cm)
TKG Part Number (2015)
5-1195-1005, 5-1195-1005
Size (cm)
24.5, 24.5
Standard Weight (g/1 leg)
565(26cm), 565(26cm)
Material
Gum
TKG Part
4-1153-1205, 4-1153-1205