Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tough Tech White 75

Tough Tech White 75 -

Item.#
00412493
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Foot Width
EE, EE
Length (cm)
External dimensions / 19 (in the case of 26cm)
TKG Part Number (2015)
5-1195-1006, 5-1195-1006
Size (cm)
25, 25
Standard Weight (g/1 leg)
565(26cm), 565(26cm)
Material
Gum
TKG Part
4-1153-1206, 4-1153-1206