Buy more than* S$200* and get FREE SHIPPING

  • Tough Tech White 75

Tough Tech White 75 -

Item.#
00412502
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
EE, EE
Length (cm)
External dimensions / 19 (in the case of 26cm)
TKG Part Number (2015)
5-1195-1007, 5-1195-1007
Size (cm)
25.5, 25.5
Standard Weight (g/1 leg)
565(26cm), 565(26cm)
Material
Gum
TKG Part
4-1153-1207, 4-1153-1207