Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety rubber Boots
  • Safety rubber Boots
  • Safety rubber Boots

Safety rubber Boots HG2000N

4.50 (2)
Item.#
00412667
Mfr.#
HG2000N
Package Qty.
1Pair
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dynamical Friction Coefficient
0.20 or more
Standard Weight (g/1 leg)
700(25.5cm), 700(25.5cm), 700(25.5cm)
Material
PVC, PVC
TKG Part
4-1154-0507, 4-1154-0507, 4-1154-0507
Color
green, Green
Foot Width
EEE, EEE, EEE
Length (cm)
29.8, 29.8
TKG Part Number (2015)
5-1196-0507, 5-1196-0507
Size (cm)
22.5, 22.5, 22.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Food manufacturing
5
From Japan
On 2017-10-31 19:30:31
Because it is easy to wear with a very soft material, there is no problem.
This review is about item#413096.
Machine maintenance etc.
4
From Japan
On 2016-07-04 09:23:22
Because it is used in places where it slips with machine oil, it is hard to slip on oil and its bottom is so soft that it is easy to work. It is convenient that boys do not stick together.
This review is about item#39572127.