Buy more than* S$200* and get FREE SHIPPING

  • Safety rubber Boots
  • Safety rubber Boots
  • Safety rubber Boots

Safety rubber Boots HG2000N

4.50 (2)
Item.#
00412676
Mfr.#
HG2000N
Package Qty.
1Pair
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dynamical Friction Coefficient
0.20 or more
Standard Weight (g/1 leg)
700(25.5cm), 700(25.5cm), 700(25.5cm)
Material
PVC, PVC
Color
pink, Pink
TKG Part
4-1154-0508, 4-1154-0508, 4-1154-0508
Foot Width
EEE, EEE, EEE
Length (cm)
29.8, 29.8
Size (cm)
22.5, 22.5, 22.5
TKG Part Number (2015)
5-1196-0508, 5-1196-0508