Safety rubber Boots HG2000N
(2)
Item.#
00412764
Mfr.#
HG2000N
Package Qty.
1Pair
Ship pack of
1
Item Feature
Dynamical Friction Coefficient
0.20 or more
Standard Weight (g/1 leg)
700(25.5cm), 700(25.5cm), 700(25.5cm)
Material
PVC, PVC
TKG Part
4-1154-0517, 4-1154-0517, 4-1154-0517
Color
white, White
Foot Width
EEE, EEE, EEE
Length (cm)
29.8, 29.8
TKG Part Number (2015)
5-1196-0517, 5-1196-0517
Size (cm)
24, 24, 24
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Food manufacturing
From Japan
On 2017-10-31 19:30:31
Because it is easy to wear with a very soft material, there is no problem.
Machine maintenance etc.
From Japan
On 2016-07-04 09:23:22
Because it is used in places where it slips with machine oil, it is hard to slip on oil and its bottom is so soft that it is easy to work. It is convenient that boys do not stick together.
Top