Buy more than* S$200* and get FREE SHIPPING

  • Safety rubber Boots
  • Safety rubber Boots
  • Safety rubber Boots

Safety rubber Boots HG2000N

4.00 (1)
Item.#
00413053
Mfr.#
HG2000N
Package Qty.
1Pair
Ship pack of
1
58.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (cm)
29.8, 29.8
TKG Part
4-1154-0546, 4-1154-0546, 4-1154-0546
Foot Width
EEE, EEE, EEE
Size (cm)
28, 28, 28
Material
PVC, PVC
TKG Part Number (2015)
5-1196-0546, 5-1196-0546
Dynamical Friction Coefficient
0.20 or more
Standard Weight (g/1 leg)
700(25.5cm), 700(25.5cm), 700(25.5cm)
Color
white, White
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery, etc.
4
From Japan
On 2016-07-04 09:23:22
It survives easy to work because of the soft Slip bottom in the oil for use in places such as slip in the machine oil. It is convenient to boots with each other is not sticking.
This review is about item#39572127.