Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Grip Work Shoes
  • High Grip Work Shoes
  • High Grip Work Shoes

High Grip Work Shoes H700N

4.00 (1)
Item.#
00414715
Mfr.#
H700N
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Foot Width
EEE, EEE
Material
Artificial leather
TKG Part
4-1156-0408, 4-1156-0408
Color
blue
Standard Weight (g/1 leg)
245(25.5cm), 245(25.5cm)
TKG Part Number (2015)
5-1199-0108, 5-1199-0108
Size (cm)
22.5, 22.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as exclusive shoes in the factory clean area
4
From Japan
On 2015-08-12 23:14:11
It is good not to slip regardless of the state of the floor. You will understand well during cleaning.
This review is about item#00414925.