Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • High Grip Work Shoes
  • High Grip Work Shoes
  • High Grip Work Shoes

High Grip Work Shoes H700N

4.00 (1)
Item.#
00414855
Mfr.#
H700N
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Foot Width
EEE, EEE
Material
Artificial leather
TKG Part
4-1156-0430, 4-1156-0430
Color
pink
Standard Weight (g/1 leg)
245(25.5cm), 245(25.5cm)
TKG Part Number (2015)
5-1199-0130, 5-1199-0130
Size (cm)
24.5, 24.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as exclusive shoes in the factory clean area
4
From Japan
On 2015-08-12 23:14:11
It is good not to slip regardless of the state of the floor. You will understand well during cleaning.
This review is about item#00414925.