|
High Grip Work Shoes H700N
(1)
- Item.#
- 00415013
- Mfr.#
- H700N
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Foot Width
- EEE, EEE
- Material
- Artificial leather
- TKG Part
- 4-1156-0458, 4-1156-0458
- Color
- blue
- Standard Weight (g/1 leg)
- 245(25.5cm), 245(25.5cm)
- TKG Part Number (2015)
- 5-1199-0158, 5-1199-0158
- Size (cm)
- 27.5, 27.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used as exclusive shoes in the factory clean area
From Japan
On 2015-08-12 23:14:11
It is good not to slip regardless of the state of the floor. You will understand well during cleaning.