Buy more than* S$200* and get FREE SHIPPING

  • Birkenstock Kitchen Shoes

Birkenstock Kitchen Shoes A630

5.00 (1)
Item.#
00415677
Mfr.#
A630
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Color
black
TKG Part Number (2015)
5-1200-0802, 5-1200-0802
Size (cm)
23.5 over 24 (the size of Japan)
Material
PU (polyurethane)
TKG Part
4-1157-0502, 4-1157-0502
Size
37 (European size)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen work
5
From Japan
On 2015-12-03 20:00:38
Even if it is very durable and frequently used, there are no cracks or water leaks. The size is good because the size is one size smaller than usual.
This review is about item#00415686.