Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Birkenstock Kitchen Shoes
  • Birkenstock Kitchen Shoes
  • Birkenstock Kitchen Shoes

Birkenstock Kitchen Shoes A630

5.00 (1)
Item.#
00415704
Mfr.#
A630
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
black
TKG Part Number (2015)
5-1200-0805, 5-1200-0805
Size (cm)
25.5 over 26 (the size of Japan)
Material
PU (polyurethane)
TKG Part
4-1157-0505, 4-1157-0505
Size
40 (European size)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen work
5
From Japan
On 2015-12-03 20:00:38
Even if it is very durable and frequently used, there are no cracks or water leaks. The size is good because the size is one size smaller than usual.
This review is about item#00415686.