Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Birkenstock Kitchen Shoes

Birkenstock Kitchen Shoes A630

5.00 (1)
Item.#
00415713
Mfr.#
A630
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
black
Size (cm)
26 over 26.5 (Japan size)
TKG Part Number (2015)
5-1200-0806, 5-1200-0806
Material
PU (polyurethane)
Size
41 (European size)
TKG Part
4-1157-0506, 4-1157-0506
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen work
5
From Japan
On 2015-12-03 20:00:38
Very even at high frequency of use in the strong cracks and water leakage without. Size because one size smaller furniture better than usual.
This review is about item#00415686.