Buy more than* S$200* and get FREE SHIPPING

  • Birkenstock Kitchen Shoes

Birkenstock Kitchen Shoes A630

5.00 (1)
Item.#
00415738
Mfr.#
A630
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Color
black
TKG Part Number (2015)
5-1200-0808, 5-1200-0808
Size (cm)
28 (Japan size)
Material
PU (polyurethane)
TKG Part
4-1157-0508, 4-1157-0508
Size
43 (European size)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen work
5
From Japan
On 2015-12-03 20:00:38
Very even at high frequency of use in the strong cracks and water leakage without. Size because one size smaller furniture better than usual.
This review is about item#00415686.