Buy more than* S$200* and get FREE SHIPPING

  • Dunhill Antibacterial Sanitary Men's Sandals

Dunhill Antibacterial Sanitary Men's Sandals 510

3.83 (6)
Item.#
00415887
Mfr.#
510
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Brown
TKG Part Number (2015)
5-1201-0201, 5-1201-0201
Size (cm)
M (about 25.5)
Material
vinyl chloride
TKG Part
4-1157-0801, 4-1157-0801
Weight (g)
380, 380
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Sandals for toilet
4
From Japan
On 2017-12-30 18:19:37
Although it is used in conjunction with other company's products, cracks have occurred one after another from the hole under the heel of about a year or so. The comfort is good, but the life is short. I hope to improve the heel.
This review is about item#415905.
For garden / parking lot
3
From Japan
On 2017-11-08 12:27:09
The comfort is as expected and familiar is popular. However, due to trampling on the hooked portion, the part of the instep was easily cracked right and left though it was hardly exposed to direct sunlight. It does not seem to last as long as you do not wear it carefully.
This review is about item#415905.
Shoes
5
From Japan
On 2017-09-09 12:01:21
I'm very comfortable to wear and patronize. Although there are individual differences, I recommend a little larger
This review is about item#415905.
Sandals for toilet
5
From Japan
On 2017-02-01 22:53:02
Although I purchase LL size and use it by multiple of the same type sandals of other companies in combination, this one has reasonable flexibility and it seems to be comfortable and good long lasting. I will try this next time as well.
Veranda wearing
1
From Japan
On 2016-05-03 22:35:41
Shoes are 25.5 ~ 26 and sandals are almost M size, but here is smaller. Also, it was expected that the material was hard.
This review is about item#00415887.
Sandals for self-service
5
From Japan
On 2016-04-06 19:01:24
I use it when I go to the garbage dumping place. I leave it outdoors, but I think it is good, so it dries soon even if it gets wet in the rain.
This review is about item#00415896.