Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Anti Slip Sandals
  • Anti Slip Sandals
  • Anti Slip Sandals

Anti Slip Sandals SSK3830

Item.#
00416018
Mfr.#
SSK3830
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
There are two Nrezaretto material, clean quenching natural wood
TKG Part
4-1157-1501, 4-1157-1501
Size
L, L
Caution
Only Black M type has 5 fastening screws on both sides. The size is for reference only., Only Black M type has 5 fastening screws on both sides. The size is for reference only.
TKG Part Number (2015)
5-1201-0101, 5-1201-0101
Size (cm)
26.0-27.0, 26.0-27.0
Color
ivory