Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Slippers

Antibacterial Slippers SSK5151

Item.#
00416212
Mfr.#
SSK5151
Package Qty.
1PC
Ship pack of
1
12.30 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Material (Skin)
Achilles antibacterial Rezaretto material
TKG Part
4-1158-0101, 4-1158-0101
Size (cm)
26.0-27.0, 26.0-27.0
Color
wine
Purpose
For hotels, inns, hospitals, clinics, schools, golf course and other facilities., For hotels, inns, hospitals, clinics, schools, golf course and other facilities.
TKG Part Number (2015)
5-1202-0101, 5-1202-0101
Material (Sole)
Co-walnut bottom
Size
L, L
Caution
The size is for reference only., The size is for reference only.