Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Slippers

Antibacterial Slippers SSK5150

4.50 (2)
Item.#
00416307
Mfr.#
SSK5150
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Skin)
Achilles antibacterial Rezaretto material
Material (Sole)
Co-walnut bottom
Size
M, M
TKG Part Number (2015)
5-1202-0110, 5-1202-0110
TKG Part
4-1158-0110, 4-1158-0110
Size (cm)
24.5-25.5, 24.5-25.5
Color
green
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shovel for factory customers
4
From Japan
On 2017-05-24 15:40:29
It is exactly the size of 26.5 cm feet. There are thickness, it is firm. I do not understand antibacterial · deodorant well.
This review is about item#416246.
For inspection room exit
5
From Japan
On 2017-03-31 12:26:35
The word that it is easy to wear is obtained. I often wear barefoot, so I hope the summer will not slide inside.
This review is about item#416246.