Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Slippers

Antibacterial Slippers SSK5202

5.00 (1)
Item.#
00416377
Mfr.#
SSK5202
Package Qty.
1PC
Ship pack of
1
14.79 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Material (Skin)
Achilles antibacterial Rezaretto material
TKG Part Number (2015)
5-1202-0207, 5-1202-0207
Material (Sole)
Natural rubber input sponge bottom
Size
M, M
Color
Brown
TKG Part
4-1158-0207, 4-1158-0207
Size (cm)
24.5-25.5, 24.5-25.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For laboratory and out
5
From Japan
On 2017-03-31 12:26:35
Your word may be easy to wear We have gotten. I hope so not slip in the summer because it is also often put in barefoot.
This review is about item#416246.