Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial DX Slippers

Antibacterial DX Slippers SSK5243

2.00 (1)
Item.#
00416614
Mfr.#
SSK5243
Package Qty.
1PC
Ship pack of
1
16.92 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Material (Sole)
Natural rubber input sponge bottom
TKG Part Number (2015)
5-1202-0501, 5-1202-0501
Size (cm)
26.0-27.0, 26.0-27.0
Color
wine
Material (Skin)
Achilles antibacterial Rezaretto material
TKG Part
4-1158-0501, 4-1158-0501
Size
L, L
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Wear in the room
2
From Japan
On 2016-02-24 17:40:21
too small. The width was too narrow 26.5, 4E my legs did not enter very much. I would like you to state clearly that if it is for women and children.
This review is about item#00416632.