Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Antibacterial DX Slippers

Antibacterial DX Slippers SSK5243

2.00 (1)
Item.#
00416623
Mfr.#
SSK5243
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (Sole)
Natural rubber input sponge bottom
TKG Part Number (2015)
5-1202-0502, 5-1202-0502
Size (cm)
26.0-27.0, 26.0-27.0
Color
Brown
Material (Skin)
Achilles antibacterial Rezaretto material
TKG Part
4-1158-0502, 4-1158-0502
Size
L, L
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Wear in the room
2
From Japan
On 2016-02-24 17:40:21
too small. The width was too narrow 26.5, 4E my legs did not enter very much. I would like you to state clearly that if it is for women and children.
This review is about item#00416632.