Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tape Cutter

Tape Cutter TD-200-WH

4.00 (1)
Item.#
00433746
Mfr.#
TD-200-WH
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Color
White
TKG Part
4-1212-0601
Dimensions (Width W x Depth D x Height H) (mm)
82x200x109
Caution
Tape is sold separately
Green Purchasing Law
Fit
Material (Body)
Grill
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to paste merchandise
4
From Japan
On 2014-02-19 13:27:14
It is good because the main body is made of metal and has a sense of stability, so it will not be chipped, but if the ring of the tape is also made of metal it is even better.
This review is about item#39543095.