Buy more than* S$200* and get FREE SHIPPING

  • PE Bag
  • PE Bag
  • PE Bag

PE Bag 13

5.00 (2)
Item.#
00434193
Mfr.#
13
Package Qty.
1Bag(100Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.03
TKG Part Number (2015)
5-1262-0207
Dimensions (Width W x Height H) (mm)
260x380
Material
LDPE
TKG Part
4-1215-0207
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Put a small item such as bolts
5
From Japan
On 2016-06-13 12:59:30
I think that it is strong enough for the price.
This review is about item#00434148.
Product packaging
5
From Japan
On 2015-09-18 14:42:56
When delivering small baskets to customers, we send them in this plastic bag. It is satisfactory to have a good thickness and clean appearance and hygiene as well as looks.
This review is about item#00434193.