Buy more than* S$200* and get FREE SHIPPING

  • Spherical Plain Bearing
  • Spherical Plain Bearing
  • Spherical Plain Bearing

Spherical Plain Bearing SA1-10B

by NTN
2.00 (1)
Item.#
00442197
Mfr.#
SA1-10B
Package Qty.
1PC
Ship pack of
1
15.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.3(minimum)
Width B (mm)
9
Weight (kg)
0.012
Dimensions d1 (mm)
13.1
Dimensions C (mm)
6
Dimensions E (mm)
-
Outside Diameter D (phi mm)
19
Chamfer Dimension r2 (mm)
0.3(minimum)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Bike
2
From Japan
On 2013-02-14 22:21:24
Small unusable size confirmation necessary than genuine
This review is about item#00442242.