Buy more than* S$200* and get FREE SHIPPING

  • Spherical Plain Bearing
  • Spherical Plain Bearing
  • Spherical Plain Bearing

Spherical Plain Bearing SA1-12B

by NTN
2.00 (1)
Item.#
00442242
Mfr.#
SA1-12B
Package Qty.
1PC
Ship pack of
1
16.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimension r2 (mm)
0.6(min)
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
22
Dimensions d1 (mm)
15.3
Dimensions C (mm)
10
Width B (mm)
10
Weight (kg)
0.017
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Bike
2
From Japan
On 2013-02-14 22:21:24
Small unusable size confirmation necessary than genuine
This review is about item#00442242.