Buy more than* S$200* and get FREE SHIPPING

  • Spherical Plain Bearing
  • Spherical Plain Bearing
  • Spherical Plain Bearing

Spherical Plain Bearing SA1-17B

by NTN
2.00 (1)
Item.#
00442285
Mfr.#
SA1-17B
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Weight (kg)
0.049
Dimensions d1 (mm)
21.2
Dimensions C (mm)
16
Dimensions E (mm)
25.6
Outside Diameter D (phi mm)
30
Chamfer Dimension r2 (mm)
0.6(min)
Inside Diameter d (phi mm)
17
Chamfer Dimensions r (mm)
0.6(min)
Width B (mm)
14