Buy more than* S$200* and get FREE SHIPPING

  • Spherical Plain Bearing
  • Spherical Plain Bearing
  • Spherical Plain Bearing

Spherical Plain Bearing SA1-40B

by NTN
2.00 (1)
Item.#
00442452
Mfr.#
SA1-40B
Package Qty.
1PC
Ship pack of
1
42.18 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Chamfer Dimension r2 (mm)
1(min)
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
0.6(min)
Width B (mm)
28
Weight (kg)
0.315
Dimensions d1 (mm)
45
Dimensions C (mm)
28
Dimensions E (mm)
53.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
A motorcycle
2
From Japan
On 2013-02-14 22:21:24
Can not be used smaller than genuine size check required
This review is about item#00442242.