Buy more than* S$200* and get FREE SHIPPING

  • Spherical Plain Bearing
  • Spherical Plain Bearing
  • Spherical Plain Bearing

Spherical Plain Bearing SA1-80B

by NTN
2.00 (1)
Item.#
00442556
Mfr.#
SA1-80B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Weight (kg)
2.29
Dimensions d1 (mm)
89.4
Dimensions C (mm)
55
Dimensions E (mm)
104.6
Outside Diameter D (phi mm)
120
Chamfer Dimension r2 (mm)
1(min)
Inside Diameter d (phi mm)
80
Chamfer Dimensions r (mm)
1(min)
Width B (mm)
55
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
A motorcycle
2
From Japan
On 2013-02-14 22:21:24
Can not be used smaller than genuine size check required
This review is about item#00442242.