|
Spherical Plain Bearing SA1-8B
(1)
- Item.#
- 00442574
- Mfr.#
- SA1-8B
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions d1 (mm)
- 9.9
- Dimensions C (mm)
- 55
- Width B (mm)
- 8
- Weight (kg)
- 0.008
- Inside Diameter d (phi mm)
- 8
- Chamfer Dimensions r (mm)
- 0.3(min)
- Outside Diameter D (phi mm)
- 16
- Chamfer Dimension r2 (mm)
- 0.3(min)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
A motorcycle
From Japan
On 2013-02-14 22:21:24
Can not be used smaller than genuine size check required